Beli gear sepeda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)Deskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Deskripsi:Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
- MILWAUKEE Screwdriver Bit Set (Mata Obeng)atribut:
- Impact Rated: Yes
- MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
- MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Anvil (inch): 1/2 SQ w/ Friction Ring
- Nut Busting Torque (N m): 300
- Impact Rate (ipm): 0-1350/2700/3600
- Max. Bolt Diameter (mm): M16
- Battery Platform: M12™ REDLITHIUM™-ION
- Length (mm): 361
- LED Light: Yes
- Fuel Gauge: Yes
- Battery Voltage (V): 12
- Maximum Torque (N m): 90/160/270
- No-load Sped (m/minute): 0-1550/2300/300
- MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai)Deskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)Deskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat)Deskripsi:The spring-loaded mechanism of these utility knives assists with folding out the blade.
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)Deskripsi:Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.atribut:
- Anvil (inch): Square Multi Fit 1/2
- Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
- Battery Platform: M18 REDLITHIUM-ION
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
- MILWAUKEE Cordless Impact Wrench Stubby with Case (Mesin Pembuka Baut Baterai)Deskripsi:Our M12 FUEL 1/2inch Stubby Impact Wrench is the industry’s most compact cordless impact wrench. At only 124.5mm in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 339Nm of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2inch Stubby Impact Wrench is part of the M12 battery line, featuring over 90 powerful and compact tools.atribut:
- Battery Platform: M12 Redlithium-ion
- Battery Voltage (V): 12
- MILWAUKEE Cordless Drill FUEL Compact Percussion with CaseDeskripsi:The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.atribut:
- Speed Settings: 2
- Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
- Max. Percussion Rate (bpm): 0-25500
- Chuck Capacity (mm): 13
- Maximum Torque (N m): 44
- MILWAUKEE Cordless Riveting Tool (Rivet gun)Deskripsi:The M12 Rivet Tool is the first cordless solution that delivers fast, easy riveting while maintaining performance, durability, and size. The M12 Rivet Tool can pull up to 250 4.8mm stainless steel rivets or 450 3.2mm steel rivets on one charge with a 1.5Ah battery, and reduces muscle effort from a hand tool by 60%. No compressors or hoses during set up and operation makes this tool a great replacement to pneumatic products. 2X longer life over current cordless solutions delivers greater durability from common jobsite conditions and use. This is the most compact cordless rivet tool on the market, measuring only 164mm in length allowing users more access in tight spaces. The M12 Rivet Tool is part of the M12 battery platform, offering 90+ solutions on one battery system.atribut:
- Voltage (V): 12
- MILWAUKEE Combination Wrench Set (Kunci Ring Pas)Deskripsi:These SAE combination wrench sets have a 12-pt. box end with additional grooves that make it easier to connect with the head of the fastener and connect at more angles for better accessibility compared to a 6-pt. wrench. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.atribut:
- Finish: Chrome
- Box End Type: 12-Point Box End
- Wrench Length Style: Standard
- MILWAUKEE Bit Power Hexagon Shankatribut:
- Impact Rated: Yes
- Application - Tools: Impact
- Hex Shank Size (inch): 1/4
- Fastening Tool Item: Power Bit
- Fastening Tool Material: S2 Steel
- Finish: Black Phosphate
- SAE or Metric: SAE
- Shank Style: Hex
- Single End/Double End: Single End
Daftar Harga gear sepeda Terbaru October 2026
| MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai) | Rp3.899.900 |
| MILWAUKEE Battery Pack (Baterai Perkakas Listrik) | Rp749.900 |
| MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety) | Rp559.900 |
| MILWAUKEE Screwdriver Bit Set (Mata Obeng) | Rp1.499.900 |
| MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp4.399.900 |
| MILWAUKEE Impact Socket Set (Mata Sok Impact) | Rp439.900 |
| MILWAUKEE Cordless Right Angle Impact Wrench (Mesin Pembuka Baut Baterai) | Rp2.999.900 |
| MILWAUKEE Cordless Drill Percussion FUEL (Mesin Bor Baterai) | Rp2.599.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai) | Rp6.599.900 |
| MILWAUKEE Foldable Pocket Knife Utility (Pisau Saku Lipat) | Rp479.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P103118167-3.jpg)
/P103118112-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MILWAUKEE%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/feP107286554-1.jpg)
/d2P107298470-1.jpg)
/ikP107288668-1.jpg)
/gsP107288604-11.jpg)
/l9P105468765-1.jpg)
/P103118325-1.jpg)
/P103118273-1.jpg)
/1xP107285069-1.jpg)
/6sP101518244-38.jpg)
/P103118291-1.jpg)

/P103118130-1.jpg)

/P103118237-1.jpg)
/5dP107278193-1.jpg)
/g1P107298577-9.jpg)

/acP107275372-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)